All-purpose Cleaner/Degreaser, Trigger Spray Bottle, 32 oz, Unscented

  • Mfr # 14401

  • Zoro # G0559343


product price:  $17.99
/ea

Key Features

Container Size
32 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14401
Zoro #
G0559343
UPC #
078254144016
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz.

Details

Item
All-purpose Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
NSF Rated, RoHS Compliant
Color
Blue
Surfaces for Use On
Fabric, Hard Nonporous Surfaces, Plastics
Cleaner Chemical Product Grouping
All Purpose Cleaner
Flash Point
None
Includes Chemical
None
Contains
Water Based
VOC Content
1%
Green Environmental Attribute
Meets SCAQMD Requirements
Series
HydroForce
Properties
Butyl Free, Nonflammable
pH Level
10.5, 12.2
Butyl Free
Yes
Net Weight
32 oz
pH Value
Alkaline
Rinse Required
Yes
Nonflammable
Yes
NSF Rating
A1, C1
Removes
dirt, dust, and grime

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Fabric, Hard Nonporous Surfaces, Plastics, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, RoHS Compliant, Color Blue, Butyl Free Yes, VOC Content 1 Percent, Flash Point None, NSF Rating A1, C1, pH Level 10.5, 12.2, pH Value Alkaline, Product Series HydroForce, Rinse Required Yes, Nonflammable Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.