This item is Discontinued.

Dayton Industrial, Wet/Dry Vacuum, 100 cfm 4YE67

Industrial, Wet/Dry Vacuum, 100 cfm (Discontinued)

  • Mfr # 4YE67
  • Zoro # G0559431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YE67
Zoro #
G0559431
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Length
15"
Power Cord Length
35 ft.
Height
26"
Hose Length
10 ft.
Hose Dia.
1-1/4"

Details

Item
Wet/Dry Vacuum
Air Flow
100 cfm
Static Pressure
80"
Tank Material
Stainless Steel
Number of Motor Stages
2
Watts
255
Voltage
120
Amps
7.4
Standards
cUL, Us
Vacuum Capacity
6 gal.
Series
Industrial
Wet Capacity
5 gal.
Casters
Yes
Drain
No
Sound Level dBA
Not Rated
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Hz
60
Filter Type
HEPA
Includes
High Efficiency Collection Bag, 4 Caster Supports/Casters, Commercial Accessory Tool Kit Includes: 10 ft. x 1-1/4" Hose, (2) Metal Extension Wands, Dual Surface Selection Floor Nozzle, Crevice Tool, Dusting Brush, Utility Nozzle
Peak HP
2
Dry Capacity
4.75 gal.
Warranty
1 yr.
Average Brush Life
750 hr.

Description

Wet/Dry Vacuum Cleaners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.