Zoro Homepage
This item is Discontinued.
Smc 90 Elbow, 1/8 x 1/8 In., Tube x NPT KQ2L01-34AS

90 Elbow, 1/8 x 1/8 In., Tube x NPT (Discontinued)

  • Mfr # KQ2L01-34AS
  • Zoro # G0559544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L01-34AS
Zoro #
G0559544
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"

Details

Item
Male Elbow, 90 Degrees
Max. Pressure
145 psi
Fitting Connection Type
Tube x MNPT
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Material
Plastic and Metal
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Tube x MNPT
Color
White/Gray

Description

Male Elbow, 90 Degrees , Color White/Gray, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.