Zoro Homepage
This item is Discontinued.
E.R. Wagner Rigid Plate Caster, Polyurethane, 375 lb. 3F2344B25000797R

Rigid Plate Caster, Polyurethane, 375 lb. (Discontinued)

  • Mfr # 3F2344B25000797R
  • Zoro # G0560743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F2344B25000797R
Zoro #
G0560743
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Overall Height
5-3/8"
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
5/16 in
Plate Size
3-1/8" x 4-1/8"
Plate Thickness
0.149"
Caster Plate Size
3-1/8" x 4-1/8"
Caster Plate Thickness
9/64"

Description

Rigid, Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.