This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460 Voltage, 3470 Nameplate RPM 00136OS3EB56

3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460 Voltage, 3470 Nameplate RPM (Discontinued)

  • Mfr # 00136OS3EB56
  • Zoro # G0561863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00136OS3EB56
Zoro #
G0561863
UPC #
892304673829
Country of Origin
Brazil

Dimensions

Manufacturers Warranty Length
1 1/2 yr
Overall Length
11 1/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
HP
1
RPM Range
3001-3600
Voltage
208-230/460
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3470
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE
Nominal Efficiency
74.0%
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
No. of Speeds
1
Hz
60
Full Load Amps
3.20-3.11/1.55
RPM Group
3001-3600
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Duty
Continuous
Phase
Three
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3470, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.20-3.11/1.55, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.