Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19922

  • Zoro # G0562247


product price:  $17.79
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19922
Zoro #
G0562247
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.32mm
Tap Thread Size
M5-0.8
Thread Length
22.23 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.40 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Shank Length
1 1/2 in
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
5351/2351
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Limit
D4
Spiral Direction
Neutral
Primary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2351

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.33 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.