Manual Motor Switch, 12 A, 3 P, Phase, Rotary Knob, TeSys VARIO Series

  • Mfr # VCF02

  • Zoro # G0562296


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Current AC
8.1 A
Number of Poles
3
Operator
Rotary
Starter Style
IEC
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCF02
Zoro #
G0562296
UPC #
785901715313
Country of Origin
Czechia

Dimensions

Height
74 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Manual Motor Switch
Current AC
8.1 A
Number of Poles
3
Operator
Rotary
Starter Style
IEC
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
690V AC
Series
TeSys VARIO
Mounting Style
Door
Standards
IEC 60947-3
[Icw] Rated Short-Time Withstand Current
300 A 400 V 1 s
Rotary Handle Mounting Style
direct
Suitability For Isolation
yes
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
[Ith] Conventional Free Air Thermal Current
12 A
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Breaking Capacity
120 A 400 V AC-21A) || 120 A 400 V AC-22A) || 120 A 400 V AC-23A)
Rated Operational Power In W
3 kW 400 to 415 V AC-3) || 4 kW 500 V AC-3) || 1.5 kW 230 to 240 V AC-3) || 5.5 kW 500 V AC-23A) || 5.5 kW 690 V AC-3) || 7.5 kW 690 V AC-23A) || 3 kW 230 to 240 V AC-23A) || 4 kW 400 to 415 V AC-23A)
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Performance Level
high performance
Intermittent Duty Class
30
[Uimp] Rated Impulse Withstand Voltage
8 kV
Network Type
DC || AC
Fire Resistance
960°C IEC 60695-2-1
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Ambient Air Temperature For Operation
-20-50°C
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Marking
0 - 1
Mechanical Durability
100000 cycles
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 || 30000 cycles DC-2 || 30000 cycles DC-3 || 30000 cycles DC-4 || 30000 cycles DC-5
Fixing Mode
by 4 screws handle
[Ithe] Conventional Enclosed Thermal Current
10A
Handle Colour
red
Handle Front Plate Colour
yellow
Making Capacity
120 A 400 V AC-21A || 120 A 400 V AC-22A || 120 A 400 V AC-23A
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
[Ie] Rated Operational Current
8.1 A AC-23 Ue: 400 V
Rated Conditional Short-Circuit Current
10 kA 400 V 12 A aM || 10 kA 400 V 12 A gG
Device Short Name
VCF
Protective Treatment
TC
Device Composition
switch || handle
Compatibility Code
main switch disconnector
Mounting Support
handle door || switch door
Contacts Type And Composition
3 NO
Conventional Free Air Thermal Current
12 A

Description

10A Sw Kit W/4Hole Mtgred/Yel Oper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.