Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 20 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG9J21

  • Zoro # G0563285


product price:  $29.29
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FSG9J21
Zoro #
G0563285
UPC #
785901456551
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
Housing Material
Polypropylene
Factory On Setting
30 psi
Factory Off Setting
50 psi
Standards
CSA, NSF, UL
Pressure Switch Unloader
No
Manual Switch Action
None
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP20 (IEC 60529)
Pressure Switch Range
20 to 65 psi
Pressure Switch Electrical Contact Form
DPST
Burst Pressure
220 psi
Special Features
Mercury Free; Green Premium product
Pressure Switch Differential
15 to 30 psi
Temp. Range
-33 Degrees to 257 Degrees F
Pressure Switch Application
Water Pump
Phase
Single/Three
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Series
9013FS
Pressure Switch Factory On/Off Setting
30/50 psi
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Differential Pressure - Minimum
30 psi
Actuator Style
Diaphragm
Media Temperature - Maximum
257 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Pressure - Minimum
5 psi
Differential Pressure - Maximum
50 psi
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure - Maximum
65 psi
Switch Function Configuration
None
Horsepower @ Three Phase - 480V AC
1 hp

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 20 to 65 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -33 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.