Conduit Outlet Body, Iron, 1-1/2 In.

  • Mfr # LB57

  • Zoro # G0564173


product price:  $42.59
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/2
Series
Duraloy 7
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB57
Zoro #
G0564173
UPC #
783936011042
Country of Origin
Multiple

Dimensions

Hub Size
1-1/2
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Thread Size
1 1/2 in
Overall Width
3 in
Overall Height
4 in
Overall Length
8 in
Trade Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Width
3.000 in
Length
8 in
Height
4 in
Each - Width
3.000 in
Dimensions
8 in x 3 in x 4 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Iron
Conduit Outlet Body Capacity
26.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Finish
Powder Coated
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Body Style
LB
Compatible Cover
570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA
Hub Style
Threaded
Thread Type
NPT
Thread Gender
Female
Number of Hubs
2
Body Type
Conduit Outlet Body
Connection Type
Threaded
Shape
LB
Weight
2.95 lb
Connection Orientation
90 Degrees
Compatible Conduit Type
IMC, RMC
Body Capacity
26 cu in
Hub Pattern
LB
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Package Net Weight
2.95
CSA File Number
LR11852
UL File Number
E3397
Finish Type
Powder Epoxy Paint
Type
Conduit Body
Carton Quantity
2

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 4 in, Overall Length 8 in, Weight 2.95 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.