Miniature Circuit Breaker, BL Series, 35A, 3 Pole, 120/240V AC, 10kA at 240V AC

  • Mfr # B33500S01

  • Zoro # G0564891


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Series
BL
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33500S01
Zoro #
G0564891
UPC #
783643081833
Country of Origin
Mexico

Dimensions

Frame Size
125A/BL
Width
4 in
Depth
6 in
Height
4 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG
Length
4 in

Details

Item
Miniature Circuit Breaker
Series
BL
Amps
35A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL 489
For Use With
Siemens P1 Panelboards
Application
Electrical Distribution
Features
Shunt Trip 120V
Compatible Panelboard/Load Center Series
P1
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BL, Max. AIR Rating 10kA at 240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BL, Length 4 in, Width 4 in, Depth 6 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.