Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 24 ga GA, 17 in W, 17-1/2" L, 17 in H

  • Mfr # GRAE1490GA24

  • Zoro # G0565695


product price:  $28.75
/ea

Key Features

Duct Fitting Duct Size
14"
Width
17 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAE1490GA24
Zoro #
G0565695
UPC #
747548274752
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Width
17 in
Height
17 in
Inlet Diameter
14 in
Length
17-1/2"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
17 1/2 in
Overall Width
17 in
Overall Height
17 in
Overall Length
17 1/2 in
For Nominal Duct Diameter
14 in
Centerline Radius
10 1/2 in
For Duct Height
1 5/8 in
Inside Diameter
14 in
For Duct Width
1 5/8 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
90 Degree Elbow
Standards
A924, ASTM A653
Special Features
Adjustable
Material
Galvanized Steel
Finish
Galvanized
Type
90 Degrees Elbow
Color
Silver
For Duct Shape
Round
Minimum Pressure Rating
-1 in wc
Compatible with Brand
Greenseam
Weight
5.75 lb
Angle
90 Degrees
End Type
Crimped
Shape
Elbow
Product Type
Adjustable Elbow
Number of Pieces
4
Connection Type
Press Fit
Maximum Pressure Rating
2 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material Steel, Overall Length 17 1/2 in, Product Type Adjustable Elbow, Material Thickness 24 ga, Weight 5.75 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.