Electric Actuator, 20 in.-lb., Modulating

  • Mfr # GQD151.1P

  • Zoro # G0565871


product price:  $212.61
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
20 in-lb
Voltage
24V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GQD151.1P
Zoro #
G0565871
UPC #
094705120309
Country of Origin
Korea, Republic of

Dimensions

Width
2 11/16 in
Height
4 23/32 in
Depth
2 15/32 in
Overall Depth
2 1/2 in
For Shaft Height
1/2 in
For Shaft Diameter
1/2 in
Overall Height
5 1/2 in
For Shaft Width
1/2 in
Overall Width
2 3/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
20 in-lb
Voltage
24V AC/DC
Type
Spring-Return
For Use With
Valves and Dampers
Timing
15 sec Spring Return, 30 sec
Includes
Hex Key, Mounting Bracket Screws
Shaft Type
Set Screw Shaft Coupling
Replaces Honeywell Motors
Mfr. No. MS7505A2008
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Electrical Connections
3 ft 18 AWG Lead
Power Consumption
4.5 VA
Stroke Deg.
90
Motor Direction
CW or CCW
Item
Actuator
Shaft Rotation
CW/CCW
For Shaft Shape
Round, Square
Standards
CE Certified, cUL Listed, UL Listed, UL 1995
IP Rating
IP40
For Use With Building Automation Systems
Building Automation System Compatible
Weight
1.06 lb
Power Rating
3W
Maximum Operating Temperature
130 Degrees F
Product Type
Actuator
Input Voltage
24V AC/DC
Time to Close
15 sec
Valve Application
Damper
Housing Material
Plastic
Application
Dampers, Economizers
NEMA Rating
1
Stroke Degree
90 Degrees
Plenum Rating
Plenum Rated
Rated Torque
20 in-lb
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-25 Degrees F
Time to Open
90 sec
Output Signal
2 to 10V DC
Number of Auxiliary Switches
0

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 20 in-lb, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.