Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelouze Digital Shipping & Rcvng Scale, 5 lb. Cap SP5

Digital Shipping & Rcvng Scale, 5 lb. Cap (Discontinued)

  • Mfr # SP5
  • Zoro # G0566413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5
Zoro #
G0566413
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
6 3/4 in
Weighing Surface Width
6 3/4 in
Overall Height
1 3/4 in
Overall Width
9 1/2 in
Overall Length
6"

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Capacity
2kg/5 lb.
Scale Display
LCD
Power Unit
9V Battery
Includes
Auto Shut Off and Low Battery Warning
Housing Material
Plastic
Item
Shipping and Receiving Scale
Platform Material
Plastic

Description

Shipping and Receiving Scale, Scale Display LCD, Weighing Surface Depth 6 3/4 in, Weighing Surface Width 6 3/4 in, Overall Width 9 1/2 in, Overall Height 1 3/4 in, Includes Auto Shut Off and Low Battery Warning

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.