Booster Cable, 500A 20Ft, 4 AWG

  • Mfr # 6160

  • Zoro # G0566478


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Application
Boosting Dead Battery
Includes
Flexi-Spring Cable Guard, Side Terminal Adapters
Material
Copper
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6160
Zoro #
G0566478
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft.
Cable Length
20 ft
Cable Length (Ft.)
20

Details

Amps
500A
Application
Boosting Dead Battery
Includes
Flexi-Spring Cable Guard, Side Terminal Adapters
Material
Copper
Type
Heavy Duty
Connection Type
Clamp
Gauge
5 AWG
Cable Color
Black
Max. Temp.
-40
Category Type
Jumper Cables
Function
Standard Jaw
Item
Booster Cable
Charger Function
Boosting
Copper (AWG/kcmil)
4
Max. Amps
500 A
Standards
SAE J 1494
Jaw Type
Standard Jaw
Cable Connection Type
Crimped
Cable Jacket Color
Black
Cable Wire Material
Copper
Strength Rating
Heavy Duty
Cable Wire Gauge
4 AWG
Minimum Operating Temperature
-40 Degrees F
Maximum Current
500 A

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 20 ft, Cable Jacket Color Black, Cable Wire Material Copper, Includes Flexi-Spring Cable Guard, Side Terminal Adapters, Standards SAE J 1494

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.