19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Mfr # 4UL57

  • Zoro # G0567086


product price:  $3.95
/ea

Key Features

Overall Length
4 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4UL57
Zoro #
G0567086
UPC #
190735857861
Country of Origin
China

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 1/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 1/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Number of Pieces
1
Decimal Equivalent
0.2969
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.