P Trap, 3/4 In Slip, PVC, Schedule 40 (Discontinued)
- Mfr # 489-007
- Zoro # G0567165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
489-007
Zoro #
G0567165
UPC #
012871049149
Country of Origin
Unknown
Dimensions
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Details
Item
P-Trap Condensate Drain Line
Color
White
Max. Temp.
140 Degrees F
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Pressure
280 psi at 73 Degrees F
Fittings Sub-Category
Traps
Specific Fitting Shape
P-Trap
Pipe Fitting Material
PVC
Maximum Operating Pressure
280 psi
Schedule
Schedule 40
Description
P-Trap, PVC, Schedule 40, 3/4 in, 3/4 in, 280 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.