Sheet Metal Screw, #0-42 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 460050
Zoro # G0567323
product price:Â $9.19
/pk 50, $0.18/eaKey Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#0-42
Fastener Length
1/4 in
Drive Size
T5
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460050
Zoro #
G0567323
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#0-42
Fastener Length
1/4 in
Drive Size
T5
Head Dia.
0.116 in
Head Height
0.039 in
Thread Size
#0-42
Head Width
0.116 in
Maximum Head Width
7/64 in
Maximum Head Height
1/32 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #0, Fastener Length 1/4 in, Head Width 0.116 in, Head Height 0.039 in, Drive Size T5, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Maximum Head Width 7/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.