This item is Discontinued.

Hubbell Outdoor Lighting Comfort Shield, 10" L x 6" W x 1" H GSL-CS

Comfort Shield, 10" L x 6" W x 1" H (Discontinued)

  • Mfr # GSL-CS
  • Zoro # G0567478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSL-CS
Zoro #
G0567478
UPC #
785988031771
Country of Origin
China

Dimensions

Length
10 in
Height
1 in
Width
6 in

Details

Item
Comfort Shield
For Use With
GSL Garage Series LED Luminaire
Temp. Range
-30 Degrees to 40 Degrees C
Warranty
1 yr

Description

Comfort Shield, For Use With GSL Garage Series LED Luminaire, Height 1 in, Width 6 in, Warranty 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.