Molded Case Circuit Breaker, LEGACY MCCB Series, 400A, 3 Pole, 600V AC, 42kA at 240VAC
Mfr # LAL36400V
Zoro # G0567528
product price:Â $4,960.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LAL36400V
Zoro #
G0567528
UPC #
785901358343
Country of Origin
Mexico
Dimensions
Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Description
Molded Case Circuit Breaker 600V 400A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.