Taper Pin, No 2/0, 1 1/4 OAL, PK50

  • Mfr # 3DYZ5

  • Zoro # G0567892


product price:  $22.29
/pk 50, $0.45/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3DYZ5
Zoro #
G0567892
UPC #
848790051181
Country of Origin
China

Dimensions

Large End Dia.
0.14 in
Small End Dia.
0.115 in
Fastener Length
1 1/4 in
Size
#2/0
Small End Dia. Tolerance
+/-0.010 in
Overall Length
1-1/4"
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Usable Length
1 1/4 in
Pin Size
#2/0
Large End Diameter
0.14 in
Small End Diameter
0.115 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
1 1/4 in
Usable Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#2/0,0.14 in dia,Steel,PK50
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
REACH Compliant, RoHS Compliant
Meets
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Material
Steel
Rockwell Hardness
B90
Finish
Plain
Type
Standard
Pin Type
Standard
Product Type
Taper Pin
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Taper Pin,#2/0,0.14 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.14 in, Small End Diameter 0.115 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.