Hi-Tech Duravent
Ducting Hose, 4 In. ID, 25 ft. L, Urethane
Mfr # 0338-0400-0001
Zoro # G0568924
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 5 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heating and Cooling Dial Thermostat CT87N1001/E1
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp 125470
- DANFOSS T2 Style Orifice 05 068-2008
- AIRSEPT Line Splice 45 Degree Repair 5/8" OD 76064
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate 0604-0400-0001
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber 2001-0300-3025
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE 0338-0150-0001
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. 2021-0500-4050
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Poly 1104-0500-0001
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 50 ft. L, Rubber 2101-0150-1550
- FLEXAUST CO Ducting Hose, 12 ft L, Black 2900600012
- Hi-Tech Duravent Ducting Hoses