Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # BT2S-M

  • Zoro # G0569134


product price:  $86.25
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT2S-M
Zoro #
G0569134
UPC #
074983411917
Country of Origin
Multiple

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05 in
Actual Length
8 in
Body Thickness (mm)
1.2
Maximum Bundle Diameter (mm)
51
Body Thickness (In.)
0.045
Maximum Bundle Diameter (In.)
2
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Tool Code
E/F
Locking Style
Stainless Steel Barb
UL Type
2
Metal Detectable
No
Standards
CSA Certified, CSA-C22.2 No. 62275, NRC 10CFR50, QPL-AS23190, RoHS, UL 62275 (File E56854)
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Min. Temp. Rating
-76 Degrees F
Number of Straps
1
Plenum Rated
Yes
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated
Recommended Tool
376V35, 52ZJ96, 52ZJ97, 62PX63, Mfr. No. GS4H-E, Mfr. No. PTH, Mfr. No. PTS, Mfr. No. STH2
Max. Temp. Rating
185 Degrees F
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2, PTS, PTH
Product Line
Dome-Top
Environmentally Friendly
Yes
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-20
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°F)
-4
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Standard
Temp. Range
-76 Degrees to 185 Degrees F
Flame Retardant
No

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.