Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2252-E20
Zoro #
G0569432
UPC #
-
Country of Origin
United States
Dimensions
Face Dia. (In.)
2-3/4
Details
Item
Shower Head
Features
6 Jet With 48 Adjustable Spray Channels
ADA Compliant
No
Shower Head Type
Wall Mounted
Standards
ANSI A112.18.1M
Primary Material
Metal
Handle Type
Spray Adjusting T-Handle
Connection (In.)
1/2 (F)NPT
Max. Flow
2.0 gpm
Flow Rate (GPM)
2.0
Handle Finish
Chrome
Material of Construction
Brass
Color/Finish
Chrome Plated
Type
Wall Mount/Low Flow
Showerhead Type
Wall Mounted
Description
Shower Head, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.