Pole Mounted Paddle, Red/Orange, Octagon, ABS Plastic, Handle

  • Mfr # 03-826P

  • Zoro # G0570245


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Orange
Material
Octagon, ABS Plastic
Includes
Handle
Height
24 in
Overall Height
105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-826P
Zoro #
G0570245
UPC #
737415000324
Country of Origin
United States

Dimensions

Height
24 in
Overall Height
105 in
Sign Width
24 in
Letter Height
8 in
Handle Length
81 in

Details

Item
Pole Mounted Paddle
Color
Red/Orange
Material
Octagon, ABS Plastic
Includes
Handle
Sign Material
Plastic
Legend
Stop/Slow
Handle Material
Plastic
Standards
MUTCD
Meets MUTCD Requirements
Yes
Handle Type
Plastic
Reflective Grade
Diamond
Includes Lights
No
Number of Sides with a Legend
2
Includes Batteries
No
Sign Color
Orange/Red

Description

Paddle Sign, Legend Stop/Slow, Reflective Grade Diamond, Includes Lights No, Handle Length 81 in, Meets MUTCD Requirements Yes, Overall Height 8 3/4 ft, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Plastic, Sign Width 24 in, Handle Material Plastic, Handle Type Plastic, Includes Handle, Includes Batteries No, Letter Height 8 in, Product Type Paddle Sign, Standards MUTCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.