Needle Nose Spring Clamp, 2 In
Mfr # XCL2
Zoro # G0571286
product price:Â $6.25
/eaKey Features
Max. Jaw Opening (In.)
2 in
Length (In.)
4 1/4 in
Material
Plastic
Handle
Anti-Slip, Ergonomic, Soft
Tips
Non Marring Soft Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCL2
Zoro #
G0571286
UPC #
091162000687
Country of Origin
China
Dimensions
Length (In.)
4 1/4 in
Size
2 in
Throat Depth
2 in
Overall Length
4 1/4 in
Details
Item
Spring Clamp
Max. Jaw Opening (In.)
2 in
Material
Plastic
Handle
Anti-Slip, Ergonomic, Soft
Tips
Non Marring Soft Plastic
Jaw Material1
Polyamide
Jaw Tip Material
Plastic
Handle Style
Ergonomic
Ratcheting
No
Insulated
No
Jaw Tip Style
Needle-Nose, Non Marring, Soft
Reflectivity
Nonreflective
Jaw Opening - Maximum
2 in
Description
The BESSEY XCL2 Needle Nose Spring Clamp is a high-quality tool you will want to add to your collection. Its soft plastic tips ensure that it will not mar or scratch the surfaces of whatever you are working on. The spring clamp has an anti-slip, ergonomic handle for a firm grip and maximum control. It features an easy open and close mechanism with a simple squeeze of the handle. The polyamide construction makes this spring clamp durable and sturdy enough for all kinds of projects. This 2 in needle nose spring clamp is 4 1/4 in long, making it ideal for small spaces. If you are looking for a quality tool that can help you get the job done quickly, then the BESSEY XCL2 Needle Nose Spring Clamp is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.