90 Degree Elbow For 6" Dia Duct, 9" L, 26 ga Galvanized Steel, Crimped End, -1 to 2" wc Pressure

  • Mfr # GRAE690GA26

  • Zoro # G0571575


product price:  $8.29
/ea

Key Features

Duct Fitting Duct Size
6"
Width
9 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAE690GA26
Zoro #
G0571575
UPC #
747548274653
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
9 in
Height
9 in
Inlet Diameter
6 in
Length
9"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
9 in
Overall Height
9 in
Overall Length
9 in
Overall Width
9 in
For Duct Height
1 5/8 in
For Nominal Duct Diameter
6 in
Centerline Radius
6 in
Material Thickness
26 ga
For Duct Width
1 5/8 in
Inside Diameter
6 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Special Features
Adjustable
Duct Fitting Material
Galvanized Steel
Standards
A924, ASTM A653
Duct Fitting Item
90 Degree Elbow
Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Type
90 Degrees Elbow
Weight
1.32 lb
Shape
Elbow
Maximum Pressure Rating
2 in wc
For Duct Shape
Round
Minimum Pressure Rating
-1 in wc
End Type
Crimped
Number of Pieces
4
Connection Type
Press Fit
Product Type
Adjustable Elbow
Angle
90 Degrees
Compatible with Brand
Greenseam

Description

90 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 9 in, Product Type Adjustable Elbow, Material Thickness 26 ga, Weight 1.32 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.