Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 210S361872ME

  • Zoro # G0572822


product price:  $333.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210S361872ME
Zoro #
G0572822
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Method of Construction
Bolted
Number of Doors
2
Shelf Capacity
150 lbs
Assembled/Unassembled
Unassembled
Includes
Shelves
Color
Black
Body Panel Type
Solid
Base Type
Frame
Casters Included
No
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Mobility
Stationary
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Shelf Adjustability
Adjustable
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.