FBHSCS & Economy T-Nut, For 2086, PK15
Mfr # 3386-15
Zoro # G0573255
product price:Â $18.19
/pk 15, $1.21/eaKey Features
Material
Steel
For Use With
2086
Series
10 Series
Finish
Zinc-Plated
Product Type
Bolt Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3386-15
Zoro #
G0573255
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Slot Width
0.3 in
Fastener Thread Length
3/8 in
Fastener Thread Size
1/4" -20
Details
Item
FBHSCS & Economy T-Nut
Material
Steel
For Use With
2086
Series
10 Series
Finish
Zinc-Plated
Product Type
Bolt Assembly
Fastener Type
T-Nut
Threaded Hole Location
Single Center
Fastener Head Type
Flanged Button Head Socket Cap
Compatible Brand and Series
80/20, 10 Series
System of Measurement
Inch
Compatible Manufacturer Model Number
2086
Description
Bolt Assembly, For Slot Width 0.3 in, Steel, Black Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 3/8 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Center, Slide-In, Inch, Compatible Brand and Series 80/20 10 Series, Compatible Manufacturer Model Number 2086, 10 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.