Zoro Homepage
This item is Discontinued.
Reebok Boots, 6, W, Green, Plain, PR RB8881-6W

Boots, 6, W, Green, Plain, PR (Discontinued)

  • Mfr # RB8881-6W
  • Zoro # G0573452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8881-6W
Zoro #
G0573452
UPC #
690774401778
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Standards
ASTM F2892
Footwear Sole Pattern
Lug
Item
Tactical Boots
Completely Non Metallic
No
Footwear Shank Type
None
Wide Toe Cap
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Insulation Type
None
Conductive
No
Midsole Material
Eva
Toe Shape
Round
Removable Insole
Yes
Shank Material
None
Shineable Toe
No
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Puncture Resistant Insole
No
Waterproof Type
None
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Last Number or Name
RB8881
Non Metallic Upper
No
Style Number
RB8881
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Green
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Insulation Weight
None
Non-Marking Sole
Yes
Insole System
Yes
Liner Material
Nylon Mesh
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 6, W, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number RB8881, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.