3/8" Drive Extra Long Hex Bit Set, SAE, 7 pcs

  • Mfr # J4990-7XL

  • Zoro # G0573605


product price:  $78.85
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4990-7XL
Zoro #
G0573605
UPC #
662679230081
Country of Origin
United States

Dimensions

Drive Size
3/8"
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Overall Length
6 3/32 in
Insert Length
5 in
Tip Size - Minimum
1/2 in
Tip Size Range
1/2 in to 7/32 in
Tip Size - Maximum
7/32 in

Details

Item
Extra Long Hex Bit Set
Number of Pieces
7
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Extra Long 3/8" Drive 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32"
Drive Type
Square
Tip Type
Hex
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Tether Capable
Tether Capable
Material
Alloy Steel
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Non-Sparking
No
Products By Industry
Electrical
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable

Description

Set includes socket bar and socket clips.
Extra long bits for additional reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.