Desiccant, Tyvek Packet, 1.67 cu ft, PK800 (Discontinued)
- Mfr # 0760-1450030
- Zoro # G0574445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0760-1450030
Zoro #
G0574445
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
3"
Length
6"
Details
Area Protected
1.67 cu. ft.
Color
White
Unit
2
Package Type
Tyvek Packet
Material
Bentonite Clay
Standards
FDA, OSHA, MIL-D-3464E
Application
Semiconductors, Electronics, Cartons of Food, Large Machinery
Item
Desiccant
Weight
136 lb.
Absorbs
High Moisture
Description
Desiccant, 2 Unit, Material Bentonite Clay, Package Type Tyvek Packet, Application Semiconductors, Electronics, Cartons of Food, Large Machinery, Length 6 In., Width 3 In., Thickness 1/4 In., Weight 136 lb., Color White, Absorbs High Moisture, Area Protected 1.67 cu. ft., Standards FDA, OSHA, MIL-D-3464E, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.