Spiral Flute Tap, Bottoming, 3

  • Mfr # 1430700

  • Zoro # G0574567


product price:  $23.59
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1430700
Zoro #
G0574567
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Shank Length
1 9/16 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Square Size
0.2380 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Helix Angle
50 Degrees
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Threads per Inch
24
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
All Materials
Thread Standard
UNF
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.