Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK

  • Mfr # U01000.025.0075

  • Zoro # G0574901

CAD Available

product price:  $7.89
/pk 100, $0.08/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01000.025.0075
Zoro #
G0574901
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01000.025.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of Grade 5 steel with a black oxide finish, which is intended to improve durability and corrosion resistance, this screw adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: Its length is specified as 3/4 inch; this measurement suggests the depth to which it could potentially be inserted into materials for fastening purposes.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness, and resistance properties suitable for industrial applications.
  • Rockwell Hardness: It has a Rockwell Hardness measurement of HRC19, which may influence its performance under various conditions.
  • Tensile Strength: The tensile strength is rated at 105,000 psi; this rating indicates the maximum pulling stress it can theoretically endure before potential failure.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size (1/4"-20) ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; UNC (Coarse) thread type fits securely into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products