Gage Block, 3/4" L, 3/8" H, Steel, ASME 0

  • Mfr # 611217-531

  • Zoro # G0575029


product price:  $49.15
/ea

Key Features

Material
Steel
Tolerance
4 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Width (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
611217-531
Zoro #
G0575029
UPC #
603908464754
Country of Origin
Japan

Dimensions

Width (In.)
1 3/16 in
Height (In.)
3/8 in
Length (In.)
3/4 in
Nominal Size
0.75 in
Face Width
23/64 in
Dimension Type
Inch
Face Length
1 3/8 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Shape
Rectangular
Grade
ASME 0
Holes
0
Measuring Range (In.)
0.050
Meets/Exceeds
ASME/ISO
Standards
ASME
With Hole
No
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Application Grade
Inspection
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.75 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.