Rod, 316, SS, 1 3/8 In Dia x 3 Ft L

  • Mfr # 6R1.375-36

  • Zoro # G0575285


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
316
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6R1.375-36
Zoro #
G0575285
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/8 in
Length
3 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 3/8 in

Details

Alloy Type
316
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
170
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
35,000
Typical Tensile Strength (PSI)
80,000
Hardness Scale
BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shape
Rod
Rockwell Hardness
75 HRB
Minimum Temperature
Not Rated
Heat Treatment
Annealed
Application
Aircraft Industry, Chemical Industry, Food Preparation Equipment, Medical Instruments, Oil Rig Pumps, Paper Pulp Handling Equipment, Pumps and Pump Shafts
Yield Strength
35,000 psi
Brinell Hardness
131 BHN
Tensile Strength
80,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.125 in per 5 ft
Fabrication
Cold Rolled
Appearance
Shiny
Material Grade
316
Maximum Temperature
1,500 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
39 %
Galvanized
Not Galvanized

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +/-0.0025 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 131 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5648, ASTM A276, ASTM A479

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.