Zoro Homepage
This item is Discontinued.
Honeywell Two-Way Sweat Valve, 1/2 In, 1.9 Cv V5852A2056

Two-Way Sweat Valve, 1/2 In, 1.9 Cv (Discontinued)

  • Mfr # V5852A2056
  • Zoro # G0575827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5852A2056
Zoro #
G0575827
UPC #
085267149228
Country of Origin
Germany

Dimensions

Height (In.)
3
Connection Type/Size (In.)
Sweat 1/2
Width (In.)
3/4
Depth (In.)
3

Details

Item
Solder Globe Valve
Type
2-Way, Cartridge
For Use With
Water or Glycol Solution 50% Max
Agency Compliance
CRN
Specifications
Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.
Safe Working Water PSI
240
Safe Working Steam PSI
40.5
Includes
Installation Manual
Coefficient of Volume
1.9
Max. Water Temp. (Deg. F)
36 to 248
Description/Special Features
For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator

Description

Solder Globe Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.