Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount

  • Mfr # T5832-HGR

  • Zoro # G0576129


product price:  $44.75
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5832-HGR
Zoro #
G0576129
UPC #
-
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Face Plate Height
2.6 in
Overall Depth
1.7 in
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Red
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA Certified C22.2 No 42 and 223, NOM-ANCE, RoHS Compliant, UL 1310, UL 498, cCSAus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Housing Material
PBT Thermoplastic Polyester
Number of Outlets
2
Contact Material
Brass
Minimum Operating Temperature
14 Degrees F
Horsepower Rating
1 hp
Maximum Operating Temperature
104 Degrees F
Connection Orientation
Straight
UL 94 Flammability Rating
V-0
Includes Mounting Hardware
Yes
Grade
Hospital Grade
Includes
Mounting Hardware
Market
Commercial, Industrial
Features
Smooth Face
NEMA Enclosure Rating
Not Rated
AFCI
No
Number of Gangs
1
Shrouded
Yes
Hub Type
Feed Through
Cover Type
No Cover
GFCI
No
Surge Protection
No
Polarized
Yes

Description

Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.