This item is Discontinued.

Mobil Mobil Rarus SHC 1024, Synthetic Compressor, 5 gal. 104868

Mobil Rarus SHC 1024, Synthetic Compressor, 5 gal. (Discontinued)

  • Mfr # 104868
  • Zoro # G0577507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104868
Zoro #
G0577507
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 gal

Details

Item
Compressor Oil
Container Type
Pail
Flash Point
245 Degrees C
Specific Gravity
0.846 at 15 Degrees C
Standards
Meets DIN 51506 VDL 32
ISO Viscosity Grade
32
Four-Ball Wear
Not Specified
Food Grade
No
Viscosity @ 100C
5.7 cSt
Sub-Category
Compressor
Application
Ideal for Severe-Duty Rotary and Vane Air Compressors and Screw-type Compressors With Oil-injection Cooling
Base
Synthetic Oil
SAE Grade
Not Specified
Pour Point
-48 Degrees C
Viscosity @ 40C
31.5 cSt
Viscosity Index
127

Description

Compressor Oil, Container Type Pail, ISO Viscosity Grade 32, Viscosity Index 127, Flash Point 245 Degrees C, Food Grade No, Application Ideal for Severe-Duty Rotary and Vane Air Compressors and Screw-type Compressors With Oil-injection Cooling, Viscosity @ 40C 31.5 cSt, Viscosity @ 100C 5.7 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.