This item is Discontinued.

Powerfilm RV Solar Chargr, 42W, 15.4V, 60.8x26.14 In. RV-15V-2700-KIT

RV Solar Chargr, 42W, 15.4V, 60.8x26.14 In. (Discontinued)

  • Mfr # RV-15V-2700-KIT
  • Zoro # G0578112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV-15V-2700-KIT
Zoro #
G0578112
UPC #
818040000504
Country of Origin
United States

Dimensions

Width
26.14 in
Length
60.8 in
Length (Straight Wireway)
60.8 in

Details

Item
RV Solar Charger
Includes
Charge Controller, 15 ft. Extension Cord, 3 ft. Pigtail Extension, and Wire Placement Kit
Amps
2.8
For Use With
Recreational Vehicles
Color
Black

Description

RV Solar Charger, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.