Impact Sprinkler Head, 20 to 50 psi

  • Mfr # 25PJDA-C

  • Zoro # G0578225


product price:  $20.29
/ea

Key Features

Connection
1/2" MNPT
Flow Rate
3.4 to 5.0 gpm
Pressure Range
20 to 50 psi
Pattern
Full Circle, Part Circle
Spacing
20 to 41 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25PJDA-C
Zoro #
G0578225
UPC #
077985318000
Country of Origin
Mexico

Dimensions

Radius of Throw
20 to 41 ft
Throw Radius
20 to 41 ft

Details

Connection
1/2" MNPT
Flow Rate
3.4 to 5.0 gpm
Pressure Range
20 to 50 psi
Pattern
Full Circle, Part Circle
Spacing
20 to 41 ft
Material of Construction
Brass
Item
Impact Sprinkler Head
Features
Die Cast, Diffuser Screw Breaks Water Into Smaller Water Droplets, Prevents Side Splash Onto Buildings and Walkways, Straight Through Water Flow Design for Superior Dirty Water Performance, White Bronze PJTM Spray Arm Controls Stream
Product Type
Impact Sprinkler Head

Description

Impact Sprinkler Head, Product Type Impact Sprinkler Head, Pattern Full Circle, Part Circle, Material of Construction Brass, Flow Rate 3.4 to 5.0 gpm, Throw Radius 20 to 41 ft, Pressure Range 20 to 50 psi, Connection 1/2 In. MNPT, Spacing 20 to 41 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.