This item is Discontinued.

Schneider Electric Plug-In Relay, 12VDC Coil Volts, Square, 14 Pin, 4PDT 782XDX3C-12D

Plug-In Relay, 12VDC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # 782XDX3C-12D
  • Zoro # G0579817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782XDX3C-12D
Zoro #
G0579817
UPC #
-
Country of Origin
Unknown

Dimensions

Body Height - Relay
1.40 in
Body Width - Relay
0.83 in
Body Depth - Relay
1.10 in

Details

Item
Plug-In Relay
Coil Volts
12V DC
AC Contact Rating - Relay
3A @ 240V
DC Contact Rating - Relay
3A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Power Consumption - Relay
1.2W
Contact Material
Silver Alloy
Features
Bifurcated
Standards
cULus, cURus, CSA Certified, CE Marked
Push To Test
Manual
Pins
14
Contact Form
4PDT
Base Type
Square
Socket
Mfr. No. 70-461-1, 70-782D14-1
Contact Rating
3A @ 240VAC/30VDC
Status Indicator
Mechanical Flag
HP @ 120V
1/16
Socket Code
G
Weight
0.1

Description

Plug-In Relay, Contact Form 4PDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy, Features Bifurcated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.