Fire Alarm Pull Station, Red, 2-1/2" D

  • Mfr # K-270A-SPO

  • Zoro # G0580181


product price:  $35.89
/ea

Key Features

Type
Single Action
Mounting
Surface or Flush
Height (In.)
4 1/2 in
Length (In.)
3 1/4 in
Depth (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-270A-SPO
Zoro #
G0580181
UPC #
793016051301
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Length (In.)
3 1/4 in
Depth (In.)
2 1/2 in
Tube Length (Ft.)
1 ft
Overall Height
4 1/2 in
Overall Width
3 1/4 in
Overall Depth
2 1/2 in

Details

Item
Pull Station
Type
Single Action
Mounting
Surface or Flush
For Use With
3Amp,30V AC/28V DC Conventional Fire Alarm Systems
Standards
CSFM, UL
Humidity Range (% RH)
95% RH
Finish
Red
Product Type
Pull Station
Voltage Rating
120V AC/DC, 250V AC/DC
Contact Form
SPST-NO
Compatible Alarm Voltage
28V DC, 30V AC
Action
Single
Marking
Fire
Body Color
Red
Current Rating
3 A @ 30V AC, 3 A @ 60V DC
Mounting Style
Flush, Single Gang Box

Description

Fire Alarm Pull Station,Red,2-1/2" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.