Sheet Metal Screw, #0-42 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK

  • Mfr # 440050

  • Zoro # G0580352


product price:  $10.65
/pk 50, $0.21/ea

Key Features

Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T5
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440050
Zoro #
G0580352
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#0-42
Fastener Length
1/4 in
Drive Size
T5
Head Dia.
0.112 in
Head Height
0.031 in
Head Width
0.112 in
Thread Size
#0-42
Size
#0-42
Length
1/4 in
Driver Size
T5
Maximum Head Height
1/32 in
Maximum Head Width
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4
Head Angle (Deg.)
82
Meets/Exceeds
ANSI/ASME B18.6.4
Application
Plastics and Sheet Metal
Pack Size
Small
Maximum Head Angle
82 Degrees
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4
Drive Type
Torx

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #0, Fastener Length 1/4 in, Head Width 0.112 in, Head Height 0.031 in, Drive Size T5, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Maximum Head Width 7/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.