Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK
- Mfr # 440900
- Zoro # G3111692
product price:Â
$
8.59
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T10
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440900
- Zoro #
- G3111692
- UPC #
- -
- Country of Origin
- Italy
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Application
- Plastics and Sheet Metal
- Head Angle (Deg.)
- 82
- Dimensional Standards
- ASME B18.6.4
- Maximum Head Angle
- 82 Degrees
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
- Drive Size
- T10
- Head Dia.
- 0.262 in
- Head Height
- 0.078 in
- Thread Size
- #6-19
- Head Width
- 0.262 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 5/64 in
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.262 in, Head Height 0.078 in, Drive Size T10, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.