Engine Driven Welder, Trailblazer(R) 325 Series, Electric Start, 25, LP, 12,000W Peak (Discontinued)
- Mfr # 907727001
- Zoro # G0580391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907727001
Zoro #
G0580391
UPC #
715959655873
Country of Origin
United States
Dimensions
Depth
40 1/2 in
Width
20 in
Height
28 in
Details
Item
Engine Driven Welder
Series
Trailblazer(R) 325
Start Type
Electric
Rated Output CC/DC
325A @ 28V, 100%
Amperage Range
10 to 325
Continuous Auxiliary Power
10,500W
Peak Auxiliary Power
12,000W
Engine Brand
Kohler
HP
25
Fuel Type
LP
Includes
Electronic Fuel Injection, Excel(TM) Power, GFCI Receptacles
Phase
1
Description
Engine Driven Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 10,500W, Engine Brand Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.