Fire Alarm Pull Station, Red, 3-3/8" D

  • Mfr # K-279B-1110

  • Zoro # G0580428


product price:  $36.99
/ea

Key Features

Type
Double Action
Mounting
Surface or Flush
Height (In.)
3 9/16 in
Length (In.)
5 3/16 in
Depth (In.)
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-279B-1110
Zoro #
G0580428
UPC #
793016051530
Country of Origin
China

Dimensions

Height (In.)
3 9/16 in
Length (In.)
5 3/16 in
Depth (In.)
3 3/8 in
Tube Length (Ft.)
1 ft
Overall Height
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Pull Station
Type
Double Action
Mounting
Surface or Flush
For Use With
24V DC/125V AC Conventional Fire Alarm Systems
Standards
CSFM, UL
Humidity Range (% RH)
95% RH
Finish
Red
Product Type
Pull Station
Voltage Rating
30 V AC, 60 V DC
Current Rating
1 A @ 28V DC, 3.0 A @ 30V AC
Marking
Fire
Mounting Style
Flush, Single Gang Box
Contact Form
SPST-NO
Compatible Alarm Voltage
125V AC, 24V DC
Action
Double
Body Color
Red

Description

Fire Alarm Pull Station, Double Action, Finish Red, Surface or Flush Mounting, Alarm Current .047 Amps DC, Depth (In.) 3-3/8, Height (In.) 3-9/16, Length (In.) 5-3/16, Tube Length (Ft.) 1, Width (In.) NA, Humidity Range ( Percent RH) 95, Voltage NA, Standards UL, CSFM, Includes NA, For Use With 24VDC/125VAC Conventional Fire Alarm Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.