Fire Alarm Pull Station, Red, 3-5/8" D

  • Mfr # K-278B-1120

  • Zoro # G0580498


product price:  $40.69
/ea

Key Features

Type
Double Action, Key Reset
Mounting
Wall
Height (In.)
5 3/16 in
Length (In.)
3 9/16 in
Depth (In.)
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-278B-1120
Zoro #
G0580498
UPC #
793016051493
Country of Origin
China

Dimensions

Height (In.)
5 3/16 in
Length (In.)
3 9/16 in
Depth (In.)
3 5/8 in
Tube Length (Ft.)
1 ft
Overall Depth
3 3/4 in
Overall Height
5 1/4 in
Overall Width
3 1/2 in

Details

Item
Pull Station
Type
Double Action, Key Reset
Mounting
Wall
For Use With
24V DC/125V AC Conventional Fire Alarm Systems
Standards
CSFM, UL
Humidity Range (% RH)
95% RH
Finish
Red
Product Type
Pull Station
Mounting Style
Flush, Single Gang Box
Action
Double
Marking
Fire
Contact Form
SPST-NO
Body Color
Red
Voltage Rating
30 V AC, 60 V DC
Compatible Alarm Voltage
125V AC, 24V DC
Current Rating
1 A @ 28V DC, 3 A @ 30V AC

Description

Fire Alarm Pull Station, Double Action, Key Reset, Finish Red, Wall Mounting, Alarm Current .047 Amps DC, Depth (In.) 3-5/8, Height (In.) 5-3/16, Length (In.) 3-9/16, Tube Length (Ft.) 1, Width (In.) NA, Humidity Range ( Percent RH) 95, Voltage NA, Includes NA, For Use With 24VDC/125VAC Conventional Fire Alarm Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.