Zoro Homepage
This item is Discontinued.
Bell & Gossett Heat Exchanger, Plate and Frame, 48K BTU SY544823045000

Heat Exchanger, Plate and Frame, 48K BTU (Discontinued)

  • Mfr # SY544823045000
  • Zoro # G0580781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY544823045000
Zoro #
G0580781
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
19
Width (In.)
8.5
Length (In.)
23.1

Details

Item
Heat Exchanger
Type
Plate And Frame
Max. BtuH (Water to Water Application)
48,000
Pressure
150 psig
Temp. (F)
250
Volume (Gal./Chnl.)
0.0500
Construction Material
316 Stainless Steel Plates, Nitrile Gaskets
Connection
1 in NPT
Capacity (GPM)
10
Weight (Lbs.)
115
Plates
316 Stainless Steel
Agency Compliance
ASME Sec VIII, Div 1; National Board
Surface Area Per Plate (Sq.-Ft.)
.43
Surface Area per Plate (Sq.-Ft.)
.43

Description

Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.