Dial Indicator, 0 to 0.050" Range, White

  • Mfr # 2805A-10

  • Zoro # G0581502


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
Compact Size Great for Working In Small Spaces
Accuracy
0.0001 in
Contact Point Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2805A-10
Zoro #
G0581502
UPC #
603908403791
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
Compact Size Great for Working In Small Spaces
Accuracy
0.0001 in
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Item
Dial Indicator - Lug Back
Standards
AGD, ANSI
AGD No.
AGD 2
Dial Color
White
Bezel Lock
No
Back Type
Lug
Range per Revolution
0.01 in
Long Form Calibration Certificate
No
Contact Point Shape
Ball
Max. Measuring Force
2 N
Shock Resistant
Yes
Includes Case
No
Maximum Measurement - Inch
0.05 in
Number of Indicators
1
Minimum Measurement - Inch
0 in
Included Certification
Certificate of Inspection
Operation Type
Plunger
Case Type
Box
AGD Number
AGD 2
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.05 in
Inches Measured - Minimum
0 in
Maximum Measuring Force
2 N

Description

Dial Indicator - Lug Back, Range 0 in to 0.05 in, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.