This Product is Discontinued
Speedaire
Flange, Mounting, Steel (Discontinued)
Mfr # 4KU55
Zoro # G0581603
This Product is Discontinued
Key Features
- Bore Dia. (In.) 1-1/2
- Mount Type Flange
- Material Steel
- Fits 40mm
- Overall Length (In.) 2-53/64
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.